Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Snap-in style
- Prong to prong: 2-7/8"
- Fits PROFLO® drains PF42867, PF42872, PF140NC, PF101PNC, PF42933, PF42942, PF42940 and PF42941
- Fits Casper style drains
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Style:
- Snap-In
- Trim Ring:
- No