Frequently Purchased Together
Product Details
Product Details
- Center to center screw holes: 2-5/8"
- Fits PROFLO® drains PFA600, PFP600 and PF42925
- Fits Plastic Oddities drains
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Strainer
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Style:
- Screw-In
- Trim Ring:
- No