Frequently Purchased Together
Product Details
Product Details
- Must be installed in accordance with provided installation instructions
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Cartridge Type:
- Ceramic
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No