Frequently Purchased Together
Product Details
Product Details
- Trip waste shoe strainer
- Adapts to most trip wastes
- Solid brass trip plate with handle
- Solid brass drain body
- Stainless Steel strainer
- Plastic bushing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Thread Type:
- Fine
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-3/16 in