This product requires certification to purchase.

You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SHAG100ZSS
  • Item #5099381
  • Manufacturer Part #SHAG100SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

  • Fast #
  • Part #SHAG100ZSS
  • Item #5099381
  • Manufacturer Part #SHAG100SS
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic body and brass cap.
  • Less hose connections
  • Requires Certification

Specifications

Air Gap Application:
Vertical
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
1-13/16 in
Fitting Size 1:
21/32 in
Fitting Size 2:
29/32 in
Fitting Sizes:
21/32 in x 29/32 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed:
Yes
Length:
9 in
Material:
Brass, Plastic
Width:
1-13/16 in