Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 864-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air-activated.
- Air switch button dimensions : 1-13/16" W x 3-5/8" H.
- Max countertop thickness: 2"
- Mounts easy to sink or countertop.
- Power module dimensions: 5-3/8" H x 2-3/4" W x 1-3/4" D
- Tube length is 70-7/8.
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-13/16 in
- Height:
- 3-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 60730