Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1/2" Male connection.
- Jet surface area: 3-9/16"
- Surface depth: 1/4"
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in