66 x 32 in. Freestanding Bathtub with Center Drain in White
Sheba 66 x 32 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Measurements are +/- 1/2 in.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Trim kit includes: pop-up drain with matching drain cover and overflow plate in your choice of color
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 17-3/4 in
- Basin Length:
- 46-1/2 in
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2017
- Capacity:
- 69.2 gal
- Clawfoot Included:
- No
- Collection:
- Sheba
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 29-1/8 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Soaking Depth:
- 15-3/8 in
- UL Listed:
- No
- Weight:
- 143 lb