This product requires certification to purchase.

72 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insualted Drain Trim

You last purchased this on
 
Signature Hardware

Sheba 72 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insualted Drain Trim

  • Fast #
  • Part #SH462583
  • Item #9299163
  • Manufacturer Part #462583
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sheba 72 x 28-1/4 in. Freestanding Bathtub with Center Drain in White and Foam Insualted Drain Trim

  • Fast #
  • Part #SH462583
  • Item #9299163
  • Manufacturer Part #462583
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are +/- 1/2".
  • Features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float.
  • Foam insulation increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Length:
43-3/4 in
Basin Width:
19-1/4 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Clawfoot Included:
No
Collection:
Sheba
Color Finish Category:
Whites
Color Finish Name:
White/White
Depth:
17-3/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Jets:
12
Number of Occupants:
2
Origin:
Global
Overall Height:
28-3/8 in
Overall Length:
72 in
Overall Width:
31 in
Overflow Type:
Integral
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
15-3/8 in
UL Listed:
No
Volts:
120V
Weight:
189.58 lb