Five Handle Thermostatic Single Tub and Shower Panel in Stainless Steel
Shelton Five Handle Thermostatic Single Tub and Shower Panel in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
- Includes flexible supplies for behind the wall hook-up.
- 1/2" FIP inlets.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Body Spray Flow Rate:
- 2.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Collection:
- Shelton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2.0 gpm
- Handle Type:
- Knob
- Height:
- 59 in
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Length:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Five Handle
- Shower Arm Reach:
- 14 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Tub Spout Reach:
- 2 in
- UL Listed:
- No