Frequently Purchased Together
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- Sink is finished on all four sides.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Sink requires a deep-cup style strainer.
- Measurements are +/- 1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1 (2013)
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Length:
- 24 in
- Material:
- Ceramic
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Depth:
- 9-3/16 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 24 in x 18 in
- Width:
- 18-1/8 in