Rough-In Valve for 949202 Edenton Freestanding Tub Filler
Rough-In Valve for 949202 Edenton Freestanding Tub Filler
Package Quantity Info:
Each: 1 Case: 6-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Not compatible with Ryle, Napier, Keswick, Copper and Cybelle Freestanding Tub Faucets.
- Freestanding tub filler rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 949202 Edenton Freestanding Tub Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Cartridge Type:
- Ceramic
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve