5 in. Brass Dummy Door Set Knob in Antique Copper
Shima 5 in. Brass Dummy Door Set Knob in Antique Copper
Product Details
Product Details
- Made of brass.
- Includes all necessary hardware.
Documents
Specifications
- Application:
- Residential
- Collection:
- Shima
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Depth:
- 2-3/4 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 5 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Size:
- 2-3/4 in x 5 in x 2-1/2 in
- Width:
- 2-1/2 in