This product requires certification to purchase.

5 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

You last purchased this on
 
Signature Hardware

Shima 5 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

  • Fast #
  • Part #SH444760
  • Item #7941993
  • Manufacturer Part #444760
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shima 5 in. Brass Passage Door Set Knob 2-3/4 in. Backset in Antique Brass Passage

  • Fast #
  • Part #SH444760
  • Item #7941993
  • Manufacturer Part #444760
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of brass.
  • Includes all necessary operating parts and fastening hardware.
  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Shima
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-3/4 in
Handle Material:
Brass
Handle Type:
Knob
Height:
5 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
2-3/4 in x 5 in x 2-1/2 in
Width:
2-1/2 in