This product requires certification to purchase.

Shower Arm and Escutcheon Kit in Matte Black

You last purchased this on
 
Signature Hardware

Shower Arm and Escutcheon Kit in Matte Black

  • Fast #
  • Part #SHSK85MB
  • Item #9400387
  • Manufacturer Part #SHSK85MB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Arm and Escutcheon Kit in Matte Black

  • Fast #
  • Part #SHSK85MB
  • Item #9400387
  • Manufacturer Part #SHSK85MB
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction, exposed pop-up drain without overflow.
  • Includes 8", 45° shower arm with flange.
  • CUPC/IAPMO listed.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1-18
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
8 in
Spout Reach:
8 in
UL Listed:
No
WaterSense Labeled:
No