This product requires certification to purchase.

5/8 in. OD Shower Arm Flange in Matte Black

Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Matte Black

  • Fast #
  • Part #SH271MB
  • Item #9843532
  • Manufacturer Part #SH271MB
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 5/8 in. OD Shower Arm Flange in Matte Black

  • Fast #
  • Part #SH271MB
  • Item #9843532
  • Manufacturer Part #SH271MB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes matching flange.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
2-1/2 in
Faucet Part Type:
Flange
Length:
2-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889892657
WaterSense Labeled:
No