Shower Arm in Polished Nickel
Shower Arm in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT connection
- Brass construction
- Required Accessory -showerhead MIRSH2060
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Signature Hardware
- Fits Model:
- MIRSH2060
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in