This product requires certification to purchase.

Shower Base Strainer Chrome

You last purchased this on
 
Signature Hardware

Shower Base Strainer Chrome

  • Fast #
  • Part #SH606CP
  • Item #4352563
  • Manufacturer Part #142963
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Base Strainer Chrome

  • Fast #
  • Part #SH606CP
  • Item #4352563
  • Manufacturer Part #142963
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits flat shower drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
4-1/2 in
Drain Component Type:
Grate
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
4-1/2 in
Trim Ring:
No