This product requires certification to purchase.

Shower Curtain Ring in Matte Black

You last purchased this on
 
Signature Hardware

Shower Curtain Ring in Matte Black

  • Fast #
  • Part #SH466826
  • Item #9373026
  • Manufacturer Part #466826
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Curtain Ring in Matte Black

  • Fast #
  • Part #SH466826
  • Item #9373026
  • Manufacturer Part #466826
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty rings
  • Corrosion free.
  • Made of solid brass
  • Designed for use on shower curtain rods that have ceiling or wall supports that prevent shower curtain from being opened completely.
  • Rings are flexible and can navigate around supports that measure up to 1-1/4" in diameter.
  • Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
IAPMO Listed:
No
Length:
2-1/8 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Curtain Rings
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Width:
2 in