Shower Curtain Rings in Black (Pack of 24)
Shower Curtain Rings in Black (Pack of 24)
Product Details
Product Details
- Heavy-duty rings.
- Corrosion free.
- Made of solid brass.
- Designed for use on shower curtain rods that have ceiling or wall supports that prevent shower curtain from being opened completely.
- Rings are flexible and can navigate around supports up to 1-1/4" in diameter.
- Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 3-1/4 in
- Material:
- Brass
- Product Type:
- Shower Curtain Rings
- Width:
- 1-7/8 in