This product requires certification to purchase.

Shower Curtain Rings in Chrome (Pack of 36)

You last purchased this on
 
Signature Hardware

Shower Curtain Rings in Chrome (Pack of 36)

  • Fast #
  • Part #SH110079
  • Item #7693552
  • Manufacturer Part #110079
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Shower Curtain Rings in Chrome (Pack of 36)

  • Fast #
  • Part #SH110079
  • Item #7693552
  • Manufacturer Part #110079
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of heavy-duty brass.
  • Corrosion free.
  • Made of solid brass with heavy-duty plating.
  • A light tug opens or closes the curtain.
  • Rolls friction-free across your shower curtain rod.
  • Purchase 12 rings for a standard 60" or 72" curtain, 24 rings for a 108" curtain, or 36 rings for a 168" or 180" curtain.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
2-1/2 in
Material:
Brass
Product Type:
Shower Curtain Rings
Width:
1-1/2 in