Shower Rod Flange in Brushed Gold
Shower Rod Flange in Brushed Gold
Product Details
Product Details
- Fits 1" OD shower rods.
- Includes mounting hardware.
- Sold in pairs.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Flange
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Width:
- 1-3/4 in