Shower Rod in Brushed Nickel
Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 5/8" rod and flange with mounting screws.
- Rod may be extended with coupling and extra rod
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Width:
- 1 in