This product requires certification to purchase.

Wall-Mount Rainfall Shower Arm with Escutcheon in Brushed Nickel

You last purchased this on
 
Signature Hardware

Wall-Mount Rainfall Shower Arm with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA123ZBN
  • Item #10115578
  • Manufacturer Part #SHRSA123ZBN
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Wall-Mount Rainfall Shower Arm with Escutcheon in Brushed Nickel

  • Fast #
  • Part #SHRSA123ZBN
  • Item #10115578
  • Manufacturer Part #SHRSA123ZBN
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification

Specifications

Length:
11-5/8 in
MA Approved:
Yes
Material Type:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
WaterSense Labeled:
No