This product requires certification to purchase.

30 in. Shower Rail in Polished Nickel

You last purchased this on
 
Signature Hardware

30 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #SHSB3010PN
  • Item #5061054
  • Manufacturer Part #449660
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

30 in. Shower Rail in Polished Nickel

  • Fast #
  • Part #SHSB3010PN
  • Item #5061054
  • Manufacturer Part #449660
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable angle for handshower mount
  • Factory installed backflow prevention check valve
  • Metal bars and mounting posts
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-5/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
4-1/4 in
NSF Certified:
No
Slide Bar Height:
30 in