Sidesplash in Carrara
Sidesplash in Carrara
Frequently Purchased Together
Product Details
Product Details
- Overall dimensions: 21" W x 4" H.
- Sidesplash is finished on front, top and both edges and can be installed on either the right or left side.
- Stone is pre-sealed and polished to a smooth gloss.
- Each sidesplash is carved from a single piece of granite and will feature natural variations.
- Polished Carrara Marble is sourced from Italy.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Marble
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Sidesplash
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 20-13/16 in