This product requires certification to purchase.

49 x 34-1/2 in. Japanese Soaking Air Tub in Stainless Steel with Foam

Signature Hardware

Silhouette 49 x 34-1/2 in. Japanese Soaking Air Tub in Stainless Steel with Foam

  • Fast #
  • Part #SH478224
  • Item #9522303
  • Manufacturer Part #478224
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

Silhouette 49 x 34-1/2 in. Japanese Soaking Air Tub in Stainless Steel with Foam

  • Fast #
  • Part #SH478224
  • Item #9522303
  • Manufacturer Part #478224
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overflow includes a standard overflow which remains open to allow water into the drain
  • Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture
  • Tub is handmade and therefore unique. Expect slight variations in finish and dimensions.(+/- 1 in.)
  • Made of 16-gauge stainless steel
  • Floor plate, 1-1/2 in. PVC pipe, 2 in. x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Basin Depth:
29-3/4 in
Basin Length:
29-3/4 in
Basin Width:
28 in
Bathtub Shape:
Specialty
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Clawfoot Included:
No
Collection:
Silhouette
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
29-3/4 in
Drain Included:
Yes
Drain Location:
End
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
34-1/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Stainless Steel
NSF Certified:
No
Number of Jets:
12
Number of Occupants:
1
Origin:
Global
Overall Length:
49 in
Overall Width:
34-1/2 in
Overflow Type:
Standard
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
27 in
UL Listed:
No
UPC:
781889832585
Weight:
310 lb