This product requires certification to purchase.

Single Function Body Spray in Brushed Gold

You last purchased this on
 
Signature Hardware

Single Function Body Spray in Brushed Gold

  • Fast #
  • Part #SHBS6040EBG
  • Item #9502747
  • Manufacturer Part #SHBS6040EBG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Single Function Body Spray in Brushed Gold

  • Fast #
  • Part #SHBS6040EBG
  • Item #9502747
  • Manufacturer Part #SHBS6040EBG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Male connection.
  • Jet surface area: 3-1/8"
  • Surface depth: 1/4"
  • Put the finishing touch on your high-end home spa and shower by adding this Square Flush-Mount Swivel Body Spray.
  • The width and height measure 5-1/8" to create a large spray zone.
  • Solid brass construction ensures years of reliable service from this shower accessory, and you can enjoy the steady pressure of a 2.5 gallon per minute flow rate.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2018
Application:
Residential
Body Spray Flow Rate:
2.5 gpm
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-3/4 in
End Connection 1:
NPT
Fitting Size 1:
1/2 in
Flow Rate:
2.5 gpm
Height:
4-3/4 in
Length:
5-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Showerhead Function:
Single
WaterSense Labeled:
No