Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Single Function Hand Shower in Brushed Gold (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 8-7/8 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes
- Width:
- 1 in