This product requires certification to purchase.

Single Function Pressure Balancing Valve Shower System with Slide Bar and Hand Shower in Brushed Gold

You last purchased this on
 
Signature Hardware

Single Function Pressure Balancing Valve Shower System with Slide Bar and Hand Shower in Brushed Gold

  • Fast #
  • Part #SHK483763
  • Item #9924201
  • Manufacturer Part #483763
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Single Function Pressure Balancing Valve Shower System with Slide Bar and Hand Shower in Brushed Gold

  • Fast #
  • Part #SHK483763
  • Item #9924201
  • Manufacturer Part #483763
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Metal handles.
  • Single function 8” Rainfall shower head.
  • Single function hand shower with easy-clean spray nozzles.
  • 60" - 72" stretchable metal shower hose.
  • Included Rough-in valves:
  • Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Hand Shower Diameter:
1-1/16 in
Hand Shower Flow Rate:
1.8 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Slide Bar Height:
28 in
Trim Only:
No