This product requires certification to purchase.

Single Handle Floor Mount Filler (Trim Only)

You last purchased this on
 
Signature Hardware

Single Handle Floor Mount Filler (Trim Only)

  • Fast #
  • Part #SHLZFS2000GBG
  • Item #9059880
  • Manufacturer Part #SHLZFS2000GBG
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Single Handle Floor Mount Filler (Trim Only)

  • Fast #
  • Part #SHLZFS2000GBG
  • Item #9059880
  • Manufacturer Part #SHLZFS2000GBG
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lever handles only.
  • Faucet body sold separately.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Material:
Brass
Flow Rate:
10.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
No
Height:
42-5/8 in
Hose Length:
57-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Function:
Single
Spout Height:
37-3/8 in
Trim Only:
Yes
Tub Spout Reach:
9-1/2 in
WaterSense Labeled:
Yes