Single Handle Pull Down Kitchen Faucet in Stainless Steel
Single Handle Pull Down Kitchen Faucet in Stainless Steel
Product Details
Product Details
- Constructed of high quality materials with ABS pull-down spray head.
- Dual function pull-down sprayer has options for full spray or aerated stream.
- Includes a 66" pull-down sprayer hose.
- Metal lever handle makes it easy to adjust water.
- Made with a ceramic disc cartridge for lasting durability.
- Included deck plate can be used to hide unused mounting holes.
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 22-3/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-9/16 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- Yes
- Spout Type:
- Spring
- Supply Lines Included:
- Yes