Sink 1/2 x 3/8 in. Supply Kit in Brushed Gold
Sink 1/2 x 3/8 in. Supply Kit in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/8'' x 20'' Bull nose rigid supply tubes.
- Compression x 3/8'' O.D compression angle stop.
- 5/8'' O.D.
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Rigid:
- No
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No