Sink Grid for SHGR2B3322
Sink Grid for SHGR2B3322
Frequently Purchased Together
Product Details
Product Details
- Compatible with 33" Totten Double Bowl Sink. (SHG1214)
- Dishwasher safe.
- Grid helps prevent sink scratches.
Documents
Specifications
- Brand Model Compatibility:
- SHGR2B3322
- Color Finish Category:
- Stainless Steel
- Depth:
- 1 in
- Height:
- 1 in
- Length:
- 12-3/8 in
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Width:
- 14-1/2 in