Sink Top Switch Button
Sink Top Switch Button
Frequently Purchased Together
Product Details
Product Details
- Use with Dual Outlet Sinktop Air Switch.
- Air Switch sold separately and required for use. (SHASB2**-SHAS202ZSS)
Recommended Accessories
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 1-3/16 in
- Height:
- 2-3/16 in
- Material:
- Metal, Brass
- Product Type:
- Air Switch Button
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No