This product requires certification to purchase.

1-Hole Dual Mount Bar Sink in Stainless Steel

You last purchased this on
 
Signature Hardware

Sitka 1-Hole Dual Mount Bar Sink in Stainless Steel

Brand image
You last purchased this on
 
Signature Hardware

Sitka 1-Hole Dual Mount Bar Sink in Stainless Steel

  • Fast #
  • Part #SHSKDMA1515Z1
  • Item #9575453
  • Manufacturer Part #SHSKDM1515AZ1
5 out of 5 Customer Rating
1-Hole Dual Mount Bar Sink

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • Minimum Cabinet Size: 21”.
  • Type 304 stainless steel.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Sound absorption pads on the underside of sink.
  • Has an undercoating to prevent condensation buildup.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Sitka
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Installation Type:
Drop-in, Undermount
Length:
17-3/4 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
15 in x 15 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
17-3/4 in x 20-3/8 in
Width:
20-3/8 in



Customers Also Bought
1–6 of 18 items
Part #SHORDMA2BE1
Item #9575470
4.4 out of 5 Customer Rating
Requires Certification
Part #SHSKDMA1BZ1
Item #9575474
5 out of 5 Customer Rating
Requires Certification
Part #PFUC109A
Item #7339407
4 out of 5 Customer Rating
Requires Certification
Part #B442072
Item #7062943
4.8 out of 5 Customer Rating
Requires Certification
Part #SHG3017
Item #7209351
3.4 out of 5 Customer Rating
Requires Certification
Part #SHG1515
Item #7209349
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHSKDMA2BZL1
Item #9575463
3.6 out of 5 Customer Rating
Requires Certification
Part #SHSKDMA1BZ1
Item #9575474
5 out of 5 Customer Rating
Requires Certification
Part #SHSKDMA2522Z1
Item #9575466
3.9 out of 5 Customer Rating
Requires Certification
Part #SHSK3321AZA
Item #9575467
5 out of 5 Customer Rating
Requires Certification
Part #SHG1515
Item #7209349
4.1 out of 5 Customer Rating
Requires Certification
Part #SHAT229068GB
Item #7799653
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing