This product requires certification to purchase.

25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Signature Hardware

Sitka 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHSKDMA2522Z1
  • Item #9575466
  • Manufacturer Part #SHSKDMA2522Z1
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sitka 25 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #SHSKDMA2522Z1
  • Item #9575466
  • Manufacturer Part #SHSKDMA2522Z1
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installation Type: drop-in or undermount
  • Minimum Cabinet Size: 27”.
  • Type 304 stainless steel.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Sound absorption pads on the underside of sink.
  • Has an undercoating to prevent condensation buildup.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Sitka
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
25 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
22-1/4 in x 17 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in