33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Sitka 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Installation Type: drop-in or undermount
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Sound absorption pads on the underside of sink.
- Has an undercoating to prevent condensation buildup.
- A standard 3-1/2 in. drain connection is located in rear center of basin; compatible with most basket strainers and garbage disposals
- Dual mount capable; able to be installed in an undermount or drop-in/top mount configuration
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Collection:
- Sitka
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 17-1/2 in x 16-5/8 in x 10 in
- Sink Bowl Size, Right:
- 11-3/4 in x 16-5/8 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in