33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Sitka 33 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Featuring a sizable single basin, the 33 in Sitka Farmhouse Sink easily holds large pots and pans
- Perfect for all your needs, this durable basin is made of 304-grade stainless steel that requires very little maintenance
- On the bowl's underside, sound absorption pads dampen noise made by running water and maneuvering dishes, while the undercoating prevents condensation buildup in the cabinet below
- Minimum Cabinet Size 36 in
- It is recommended to have the sink at the job site before cutting cabinet or counter top
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Sitka
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount, Apron Front
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 17-1/2 x 9 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21 in