This product requires certification to purchase.

60 in. x 30 in. Whirlpool Alcove Bathtub with Right Drain in White

Signature Hardware

Sitka 60 in. x 30 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SHSKW6030RWH
  • Item #7033325
  • Manufacturer Part #447046
5 out of 5 Customer Rating
Brand image
Signature Hardware

Sitka 60 in. x 30 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SHSKW6030RWH
  • Item #7033325
  • Manufacturer Part #447046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All dimensions (± 1/2").
  • Textured slip-resistant bottom.
  • Pre-leveled base.
  • Intuitive electronic control pad.
  • 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
  • Whirlpool system uses a powerful 1.75hp, 10.9 amp whirlpool pump.
  • Integral tile flange and skirt with removable access pane.
  • Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
  • Pre-wired for simple plug-in installation.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7-2012
Application:
Residential
Basin Length:
44-7/8 in
Basin Width:
20-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.10-12 (R2017), CSA B45.5, CSA C22.2 No. 218.2
Capacity:
59 gal
Collection:
Sitka
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Drain Included:
No
Drain Location:
Right
Height:
21-1/4 in
Installation Type:
Apron Front, 3 Wall Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
21-1/4 in
Overall Length:
60 in
Overall Width:
30 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Location:
Right
Soaking Depth:
15-3/4 in
UL Listed:
UL 1795
UPC:
781889310403
Weight:
213 lb
Width:
30 in