60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Sitka 60 in. x 32 in. Whirlpool Alcove Bathtub with Right Drain in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All dimensions (+- 1/2").
- Pre-leveled base.
- 53-gallon (200.6-Liters) operating capacity.
- Intuitive electronic control pad.
- 8 Strategically placed air jets move water with increased pressure for an invigorating bathing experience.
- Whirlpool system uses a powerful 1.60hp, 10.9 amp whirlpool pump.
- Integral tile flange and skirt with removable access panel.
- Safety Suction: Meets all requirements of durability and clog-resistance through standard testing.
- Pre-wired for simple plug-in installation.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7-2012
- Application:
- Residential
- Basin Length:
- 44-7/8 in
- Basin Width:
- 22-1/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12 (R2017), CSA B45.5, CSA C22.2 No. 218.2
- Capacity:
- 64 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 20-3/4 in
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 20-3/4 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 8
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 20-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Location:
- Right
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- UL 1795
- UPC:
- 781889310427
- Weight:
- 105 lb
- Width:
- 32 in