60 x 36 in. Soaker Drop-In Bathtub in White
Sitka 60 x 36 in. Soaker Drop-In Bathtub in White
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 36 in
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
- Drain is located on left hand side of bathtub once installed
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.7
- Application:
- Residential
- Basin Length:
- 45-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 28-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2, CSA B45.5-17
- Capacity:
- 60 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- No
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- PipeTubing Size:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Soaking Depth:
- 19-1/4 in
- UL Listed:
- UL 1795
- Weight:
- 105 lb
- cUPC Certified:
- Yes