This product requires certification to purchase.

66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
Signature Hardware

Sitka 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #SHSKW6636WH
  • Item #7033308
  • Manufacturer Part #447031
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Sitka 66 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #SHSKW6636WH
  • Item #7033308
  • Manufacturer Part #447031
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be dropped into an existing frame/tub platform; this provides an integrated look that adds a level of luxury to any bathroom
  • Overall Tub Size (Length x Width): 66 in x 36 in
  • Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
AMP:
9
ASME:
ASME A112.19.7-2012
Application:
Residential
Basin Length:
46-1/2 in
Basin Shape:
Rectangle
Basin Width:
26-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12 (R2017), CSA B45.5, CSA C22.2 No. 218.2
Capacity:
75 gal
Collection:
Sitka
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
66 in
Material:
Acrylic
NSF Certified:
No
Number of Jets:
8
Number of Occupants:
1
Origin:
Global
Overall Height:
23 in
Overall Length:
66 in
Overall Width:
36 in
Overflow Type:
Round
PipeTubing Size:
1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Location:
Right
Soaking Depth:
19-1/4 in
UL Listed:
UL 1795
Volts:
120V
Weight:
109 lb
Width:
36 in
cUPC Certified:
Yes