Trip Lever in Matte Black
Sitka Trip Lever in Matte Black
Product Details
Product Details
- Trip lever length: 8-1/2 in.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Sitka
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Length:
- 2-5/8 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No