1.6 gpf Elongated One Piece Toilet in White
Skyla 1.6 gpf Elongated One Piece Toilet in White
Product Details
Product Details
- Includes Chrome plastic flush lever on top of tank.
- Bowl height without seat: 15-1/2".
- Bowl height with seat: 16-1/2"
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Collection:
- Skyla
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 30-1/2 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Porcelain
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-1/2 in
- Toilet Bowl Length:
- 29-1/2 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- No