This product requires certification to purchase.

3-1/4 in. Cast Iron Shelf Bracket in Distressed White

You last purchased this on
 
Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407338
  • Item #7700768
  • Manufacturer Part #407338
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407338
  • Item #7700768
  • Manufacturer Part #407338
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Distressed White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Weight capacity per pair is 20 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
20 lbs
Collection:
Small Honeycomb
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
4 in
Length:
3-1/4 in
Material:
Cast Iron
Width:
7/8 in