This product requires certification to purchase.

3-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat

Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH346713
  • Item #7696592
  • Manufacturer Part #346713
5 out of 5 Customer Rating
Brand image
Signature Hardware

Small Honeycomb 3-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH346713
  • Item #7696592
  • Manufacturer Part #346713
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Rust finish is oxidized iron, a living finish.
  • Weight capacity per pair is 20 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
20 lbs
Collection:
Small Honeycomb
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
4 in
Length:
3-1/4 in
Material:
Cast Iron
UPC:
781889497883
Width:
7/8 in