This product requires certification to purchase.

Small Solid Brass Right Hand Rim Lock Latch Set in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Small Solid Brass Right Hand Rim Lock Latch Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH248292
  • Item #7693502
  • Manufacturer Part #248292
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Small Solid Brass Right Hand Rim Lock Latch Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH248292
  • Item #7693502
  • Manufacturer Part #248292
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • All interior parts are solid brass.
  • Includes rim latch and catch plate.
  • Rim latch is fully reversible.
  • Overall dimensions: 2-3/8" L x 3/4" W (front to back) x 2-1/8" H.
  • Keeper measures 7/8" L x 3/4" W (front to back) x 2-1/8" H.
  • 1-5/8" latch backset.
  • Right handing.
  • Knob sold separately.
  • Installation hardware included.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Hardware Type:
Latch
Height:
2-1/8 in
Length:
2-3/8 in
Lock Type:
Rim Lock
Material:
Brass
Size:
1-5/8 in
Smart Home Enabled:
No
UL Listed:
No
Width:
3/4 in