2-1/8 in. Brass Door Knocker in Brushed Nickel
Snail 2-1/8 in. Brass Door Knocker in Brushed Nickel
Product Details
Product Details
- Bolts can be cut down for installation.
Specifications
- Collection:
- Snail
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 6 in
- Material:
- Brass
- Size:
- 2-1/8 in x 6 in
- Width:
- 2-1/8 in