This product requires certification to purchase.

2-1/8 in. Brass Door Knocker in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Snail 2-1/8 in. Brass Door Knocker in Oil Rubbed Bronze

  • Fast #
  • Part #SH325710
  • Item #7741770
  • Manufacturer Part #325710
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Snail 2-1/8 in. Brass Door Knocker in Oil Rubbed Bronze

  • Fast #
  • Part #SH325710
  • Item #7741770
  • Manufacturer Part #325710
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bolts can be cut down for installation.
  • Requires Certification

Specifications

Collection:
Snail
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Height:
6 in
Material:
Brass
Size:
2-1/8 in x 6 in
Width:
2-1/8 in